Apply to be a TradeMaster!
Main product image of 90 Degree Single Handle Bathroom Faucet (Chrome), S6701
Magnifying glass
Hover image to zoom

90 Degree Single Handle Bathroom Faucet (Chrome), S6701

Brand:
Moen
SKU:
S6701
Rating:
(1)
Q&A:
(0)
90 Degree Single Handle Bathroom Faucet (Chrome), S6701
Magnifying glass
Hover image to zoom
$472.11 each
In Stock
In Stock
Get 5 Fri, Nov 6
Order by today, receive Friday

MANUALS (3)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Standards Met
ADA Standards Met

Description

–
The 90 Degree collection displays ultra-Modern styling, with its geometric forms, squared corners and straight lines. The minimalist style creates an urban focal point for today's contemporary baths. Complete the look of your bath with a matching suite of products.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handle makes it easy to adjust the water
  • Single hole mount creates a cleaner look against custom countertops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • Deck plate sold separately

Specifications:
  • Application: One Or Three Hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Drain Assembly: Metal
  • Drain Assembly Type: Lift Rod
  • Spout Reach: 4.25 "
  • Supply Line Length: Flexible

Specs

–
Finish:

Chrome

Type:

Manual

Application:

Bathroom

Product Type:

Faucet

Number of Handles:

1

Handles Included:

Yes

Number of Holes:

3

1

Flow Rate (GPM):

1

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Read the fine print

Awesome fixture. Solid authentic moen product. However, when purchasing, it states that it fits a 3 hole 'center set' lavatory top. Now being industry for 30+ years, I dont remember having to buy the deck plate separate. And if you read further into the fine print, it says sold separate. Ok, no problem, let's get one here quick…. Supply house response 'we are out of stock' Oye vey.
High-end
Newport Beach CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy