Apply to be a TradeMaster!
Main product image of 90 Degree 1 Handle Vessel Bathroom Faucet (Chrome), S6712
Magnifying glass
Hover image to zoom

90 Degree 1 Handle Vessel Bathroom Faucet (Chrome), S6712

Brand:
Moen
SKU:
S6712
Rating:
(0)
Q&A:
(0)
90 Degree 1 Handle Vessel Bathroom Faucet (Chrome), S6712
Magnifying glass
Hover image to zoom
$796.58 each
In Stock
In Stock
Get 5 Fri, Nov 6

MANUALS (3)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome

Description

–
Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 1 Handle lever handle makes it easy to adjust the water
  • single hole mount creates a cleaner look against custom countertops
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty
  • deck plate sold separately
  • Single 1 Handle Lever

Specs

–
Handle Style:

Metal Lever

Series:

90 Degree

Flow Rate:

1.20 GPM

Finish:

Chrome

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy