Apply to be a TradeMaster!
Main product image of Doux Single Handle High Arc Bathroom Faucet (Matte Black), S6910BL
Magnifying glass
Hover image to zoom

Doux Single Handle High Arc Bathroom Faucet (Matte Black), S6910BL

Brand:
Moen
SKU:
S6910BL
Rating:
(0)
Q&A:
(0)
Doux Single Handle High Arc Bathroom Faucet (Matte Black), S6910BL
Magnifying glass
Hover image to zoom
$615.90 each
In Stock
In Stock
Get 8 Thu, Nov 5
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Standards Met
ADA Standards Met

Description

–
A graceful arc and unique, soft-stream water flow, make Doux the perfect addition to any Bath interior as it redefines Modern in the language of great design. The D-shaped spout was carefully crafted to present the water in a flat, thin silky ribbon to continue the clean lines of the faucet's smooth, wide form.

Features:
  • Matte black finish is the perfect complement to modern spaces
  • One-handle lever handle makes it easy to adjust the water
  • Single hole mount creates a cleaner look against custom countertops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Deckplate included
Specifications:
  • Application: One Or Three Hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Drain Assembly: Metal
  • Drain Assembly Type: Lift Rod
  • Spout Reach: 7.60 "
  • Supply Line Length: Flexible

Specs

–
Flow Rate:

1.20 GPM

Type:

Manual

Series:

Doux

Finish:

Matte Black

Application:

Bathroom

Product Type:

Faucet

Handles Included:

Yes

Number of Handles:

1

Number of Holes:

3

1

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy