Apply to be a TradeMaster!
Main product image of Paterson Single Handle Pulldown Sprayer Smart Kitchen Faucet w/ Voice Control (Spot Resist Stainless), S72003EV2SRS
Magnifying glass
Hover image to zoom

Paterson Single Handle Pulldown Sprayer Smart Kitchen Faucet w/ Voice Control (Spot Resist Stainless), S72003EV2SRS

Brand:
Moen
SKU:
S72003EV2SRS
Rating:
(0)
Q&A:
(0)
Paterson Single Handle Pulldown Sprayer Smart Kitchen Faucet w/ Voice Control (Spot Resist Stainless), S72003EV2SRS
Magnifying glass
Hover image to zoom
$1,031.86 each
Out of Stock
Out of Stock
Get it Thu, Nov 19 - Fri, Nov 27

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Spot Resist Stainless
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
The Moen Paterson Smart Faucet with Motion Control makes life easier-and completely touch free-in the kitchen. The advanced sensor technology allows touchless operation of both the temperature and water flow by using simple hand motions, while the voice-activated and app-based features give you additional control and personalization.

Features & Benefits:
  • Power Boost technology provides boosted water performance with the push of a button with - faster clean, faster fill
  • Spot Resist stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Duralock quick connect system for easy installation
  • Lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • 5 year warranty on digital components; limited lifetime trim warranty
  • Compatible with Amazon Just Ask Alexa and Google Assistant

Specifications:
  • Application: One Hole
  • Batteries: Included
  • Spout Height: 17"
  • Spout Reach: 8"
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Number Of Functions: 4-Function
  • Spray Type: Aerated Stream; Boosted Rinse; Boosted Stream; Powerful Cleaning Rinse
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max.
  • Handle Mounting: Right Only
  • Hose Length: 68"
  • Voice Activated Kitchen: Compatible With Amazon Alexa & Google Assistant


Specs

–
Type:

Sensor

Single Handle

Flow Rate:

1.5 GPM

Finish:

Spot Resist Stainless

Series:

Paterson

Application:

Kitchen

Faucet Holes:

1

Connection Type:

Compression

Connection Size:

3/8"

Flow Rate (GPM):

1.5

Number of Handles:

1

Features:

Voice Control

- Visual:

LED Indicator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy