Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucets
Kitchen Faucets
Moen Kitchen Faucets
Sinema Motion Control Smart Pulldown Touchless Kitchen Faucet (Chrome), S7235EV2C
Brand:
Moen
SKU:
S7235EV2C
Rating:
(0)
Q&A:
(0)
Hover image to zoom
S7235EV2C has been discontinued
Discontinued May 7, 2026
This product was discontinued by the manufacturer.
Finish:
Chrome
Chrome
Matte Black
Spot Resist Stainless
Chrome
Matte Black
Spot Resist Stainless
MANUALS (3)
Specification Sheet
Install Instructions
Replacement Parts List
Product Highlights
–
Chrome
Chrome
Description
–
Features
Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
chrome finish is highly reflective for a mirror-like look that works with any decorating style
equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
faucet pulldown hose offers flexible water delivery and hose retracts with ease
features Duralock(TM) quick connect system for easy installation
one-handle lever handle makes it easy to adjust the water
aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
standard design mounts on the sink or countertop
complies with Americans with Disabilities Act (ADA) specifications
Specs
–
Color:
Chrome
Product Type:
Kitchen Faucet
Flow Rate (GPM):
1.5
Finish:
Chrome
Series:
Sinema
Flow Rate:
1.5 GPM
Country of Origin:
United States
Type:
Sensor
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video