Apply to be a TradeMaster!
Main product image of Nio Black Stainless 1 Handle Pulldown Kitchen Faucet, Voice Control And Motionsense, S75005EVBLS
Magnifying glass
Hover image to zoom

Nio Black Stainless 1 Handle Pulldown Kitchen Faucet, Voice Control And Motionsense, S75005EVBLS

Brand:
Moen
SKU:
S75005EVBLS
Rating:
(0)
Q&A:
(0)
Nio Black Stainless 1 Handle Pulldown Kitchen Faucet, Voice Control And Motionsense, S75005EVBLS
Magnifying glass
Hover image to zoom
S75005EVBLS has been discontinued
Discontinued September 4, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Black Stainless

Description

–

Black Stainless One-handle Pulldown Kitchen Faucet


  • Power Boost(tm) Technology Provides Boosted Water Performance With The Push Of A Button With - Faster Clean. Faster Fill.
  • Nio Series

Specs

–
Flow Rate:

1.5 GPM

Finish:

Black Stainless

Type:

Sensor

Series:

Nio

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm