Apply to be a TradeMaster!
Main product image of Align Two Handle High Arc Bathroom Faucet (Matte Black), T6193BL
Magnifying glass
Hover image to zoom

Align Two Handle High Arc Bathroom Faucet (Matte Black), T6193BL

Brand:
Moen
SKU:
T6193BL
Rating:
(0)
Q&A:
(0)
Align Two Handle High Arc Bathroom Faucet (Matte Black), T6193BL
Magnifying glass
Hover image to zoom
$548.69 each
In Stock
In Stock
Get 16 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Standards Met
ADA Standards Met

Description

Align faucets and accessories bring a refreshed Modern look to your home. Use them in large master baths or small powder rooms. The simple lines and contemporary style are beautiful. A full line of coordinating products is available to complete the look of your bath. The clear laminar stream produces a beautiful water presentation.

Features:
  • Matte black finish is the perfect complement to modern spaces
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (california) and s152 (vermont)

Specifications:
  • Application: Three Hole
  • Center Dimensions: 8" - 16" Center
  • Drain Assembly: Metal
  • Drain Assembly Type: Lift Rod
  • Spout Reach: 5.56 "

Specs

Type:

Manual

Series:

Align

Application:

Bathroom

Finish:

Matte Black

Product Type:

Faucet

Number of Handles:

2

Handles Included:

Yes

Number of Holes:

3

Flow Rate:

1.20 GPM

Flow Rate (GPM):

1.2

Standards Met:

ADA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy