Apply to be a TradeMaster!
Main product image of Cia Two Handle Bathroom Faucet (Brushed Gold), T6222BG
Magnifying glass
Hover image to zoom

Cia Two Handle Bathroom Faucet (Brushed Gold), T6222BG

Brand:
Moen
SKU:
T6222BG
Rating:
(0)
Q&A:
(0)
Cia Two Handle Bathroom Faucet (Brushed Gold), T6222BG
Magnifying glass
Hover image to zoom
$522.56 each
In Stock
In Stock
Get 7 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Brushed Gold
Product Highlight: Standards Met
ADA Standards Met

Description

–
The Cia suite offers the best of Modern style and technology in one strikingly stunning faucet. The spout's contemporary curves and handle's defined edges combine with elegant details for a look that feels classic, yet fresh. A wide range of finish choices offers options to blend seamlessly with any Bath decor.

Features:
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Two-handle lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (california) and s152 (vermont)

Specifications:
  • Application: Three Hole
  • Center Dimensions: 8" - 16" Center
  • Drain Assembly: Metal
  • Drain Assembly Type: Lift Rod
  • Spout Reach: 5.50 "

Specs

–
Approvals:

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

WaterSense

Type:

Manual

Connection Type:

IPS / NPT

Series:

Cia

Connection Size:

1/2"

ADA:

Yes

Application:

Bathroom

Finish:

Brushed Gold

Product Type:

Faucet

Number of Handles:

2

Handles Included:

Yes

Number of Holes:

3

Flow Rate (GPM):

1.2

Flow Rate:

1.20 GPM

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy