Apply to be a TradeMaster!
Main product image of Genta Two Handle Bathroom Faucet (Matte Black), T6708BL
Magnifying glass
Hover image to zoom

Genta Two Handle Bathroom Faucet (Matte Black), T6708BL

Brand:
Moen
SKU:
T6708BL
Rating:
(0)
Q&A:
(0)
Genta Two Handle Bathroom Faucet (Matte Black), T6708BL
Magnifying glass
Hover image to zoom
T6708BL has been discontinued
Discontinued April 23, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Genta Two Handle Bathroom Faucet w/ Valve & Lift Rod (Matte Black), TV6708BL
Brand:
Moen
SKU:TV6708BL
(0)
Order by today, receive 6 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Metal Lever

Description

The Genta LX bath suite boasts contemporary, curved edges for an appealing, yet substantial style that brings a sleek feeling to the Bath.

Features:
  • Matte black finish is the perfect complement to modern spaces
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)

Specs

Flow Rate:

1.20 GPM

Series:

Genta LX

Product Type:

Faucet

Type:

Centerset

Application:

Bathroom

Finish:

Matte Black

Handles Included:

Yes

Number of Handles:

2

Handle Style:

Metal Lever

Faucet Holes:

3

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm