This item is a Genta Two Handle Bathroom Faucet w/ Valve & Lift Rod (Matte Black) manufactured by Moen.
| Faucet Holes: | 3 |
|---|---|
| Series: | Genta LX |
| Flow Rate: | 1.20 GPM |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Installation Type: | Centerset |
| Product Type: | Faucet |
| Number of Handles: | 2 |
| Application: | Bathroom |
| Finish: | Matte Black |
| Type: | Manual |