Apply to be a TradeMaster!
Main product image of Dartmoor Oil Rubbed Bronze 2 Handle Bathroom Faucet, Widespread
Magnifying glass
Hover image to zoom

Dartmoor Oil Rubbed Bronze 2 Handle Bathroom Faucet, Widespread

Brand:
Moen
SKU:
T6805ORB
Rating:
(0)
Q&A:
(0)
Dartmoor Oil Rubbed Bronze 2 Handle Bathroom Faucet, Widespread
Magnifying glass
Hover image to zoom
T6805ORB has been discontinued
Discontinued June 20, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Dartmoor Oil Rubbed Bronze 2 Handle High Arc Bathroom Faucet, TV6805ORB
Brand:
Moen
SKU:TV6805ORB
(0)
Order by today, receive 2 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Handle Style
Metal Lever

Description

Oil Rubbed Bronze Finish Incorporates The Warmth Of Bronze With Tumbled Light And Dark Accents, Creating An Antiqued Look

  • Two-handle Lever Handle Makes It Easy To Adjust The Water
  • Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
  • Faucet Handles Can Be Installed Between 8" To 16" For A More Customized Widespread Installation
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    Finish:

    Oil Rubbed Bronze

    Handle Style:

    Metal Lever

    Series:

    Dartmoor

    Flow Rate:

    1.20 GPM

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm