In scale and in style, the Dartmoor collection of bath faucets and accessories is designed to delight. A gently flaired spout is generously sized, adding beauty and function at the sink. Sculpted handles and finial detailing create a tailored look that's thoroughly classic.
Features:
Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Two-handle lever handle offers effortless control
Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
Faucet handles can be installed between 8" to 16" for a more customized widespread installation
Complies with Americans with Disabilities Act (ADA) specifications
Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
Meets EPA WaterSense criteria to conserve water without sacrificing performance
Limited lifetime warranty
Meets current legislation, including AB1953 (California) and S152 (Vermont)
Specifications:
Application: Three Hole
Spout Reach: 5.08"
Center Dimensions: 8" - 16" Center
Connection Size: 1/2"
Connection Type: IPS
Drain Assembly: Metal
Drain Assembly Type: Lift Rod
| Handle Style: | Metal Lever |
|---|---|
| Flow Rate: | 1.20 GPM |
| Type: | Manual |
| Series: | Dartmoor |
| Finish: | Oil Rubbed Bronze |