| Type: | Manual |
|---|---|
| Approvals: | WaterSense ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free |
| Material: | Metal (Unspecified) |
| Warranty: | Limited Lifetime |
| Series: | Voss |
| Flow Rate (GPM): | 1.2 |
| Handle Style: | Lever |
| Finish: | Chrome |
| ADA: | Yes |
| Connection Size: | 1/2" |
| Number of Holes: | 3 |
| Number of Handles: | 2 |
| Finish Family: | Chrome |
| Drain Type: | No Drain |
| Installation Type: | Wall Mount |
| Product Type: | Bathroom Faucet |
| Connection Type: | Sweat |
| Valve Type: | Cartridge |