Apply to be a TradeMaster!
Main product image of Weymouth Two Handle High Arc Bathroom Faucet (Brushed Gold), TS42108BG
Magnifying glass
Hover image to zoom

Weymouth Two Handle High Arc Bathroom Faucet (Brushed Gold), TS42108BG

Brand:
Moen
SKU:
TS42108BG
Rating:
(0)
Q&A:
(0)
Weymouth Two Handle High Arc Bathroom Faucet (Brushed Gold), TS42108BG
Magnifying glass
Hover image to zoom
$1,025.11 each
In Stock
In Stock
Get 3 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Centerset
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Finish
Brushed Gold
Product Highlight: Handle Style
Metal Lever
Product Highlight: Connection Size
1/2" Connection

Description

Weymouth's gracious Victorian details include porcelain inlays with antiqued decorative script and a refined shepherd's spout. Elegant, Traditional design details and distinctive finishing touches present a sense of uncommon luxury in the Weymouth collection. Distinctive accents include porcelain inlays that feature Euro-influenced decorative script and signature styling elements to make an extravagant statement in your Traditional bath. Coordinated lighting and accessories make an extravagant design statement.

Features:
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Smooth twisted water flow
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

Installation Type:

Centerset

Flow Rate:

1.20 GPM

Series:

Weymouth

Type:

Manual

Connection Type:

Threaded

Application:

Bathroom

Finish:

Brushed Gold

Handles Included:

Yes

Number of Handles:

2

Handle Style:

Metal Lever

Connection Size:

1/2"

Faucet Holes:

3

Pop-Up Included:

No

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy