Apply to be a TradeMaster!
Main product image of Colinet Matte Black 2 Handle Bathroom Faucet, Cross Handles, Widespread, TS44103BL
Magnifying glass
Hover image to zoom

Colinet Matte Black 2 Handle Bathroom Faucet, Cross Handles, Widespread, TS44103BL

Brand:
Moen
SKU:
TS44103BL
Rating:
(0)
Q&A:
(0)
Colinet Matte Black 2 Handle Bathroom Faucet, Cross Handles, Widespread, TS44103BL
Magnifying glass
Hover image to zoom
TS44103BL has been discontinued
Discontinued August 6, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–

Matte Black Finish Is The Perfect Complement To Modern Spaces

  • Two-handle Classic Look Of Cross Handles
  • Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
  • Faucet Handles Can Be Installed Between 8" To 16" For A More Customized Widespread Installation
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    –
    Type:

    Manual

    Flow Rate:

    1.20 GPM

    Finish:

    Matte Black

    Series:

    Colinet

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm