Apply to be a TradeMaster!
Main product image of Colinet 2 Handle Wall Mount Bathroom Faucet, TS44104BN (Brushed Nickel)
Magnifying glass
Hover image to zoom

Colinet 2 Handle Wall Mount Bathroom Faucet, TS44104BN (Brushed Nickel)

Brand:
Moen
SKU:
TS44104BN
Rating:
(0)
Q&A:
(0)
Colinet 2 Handle Wall Mount Bathroom Faucet, TS44104BN (Brushed Nickel)
Magnifying glass
Hover image to zoom
$696.91 each
In Stock
In Stock
Get 4 Thu, Nov 5
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Features
  • brushed nickel finish brings the warm look of stainless to your bath
  • two-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • wall mount installation frees up extra space on the countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Product Type:

Bathroom Faucet

Type:

Manual

Flow Rate:

1.2 GPM

Series:

Colinet

Flow Rate (GPM):

1.2

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy