Brushed Gold Pairs Rich, Warm Tones With Lush Texturing For A Timeless Finish
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 WaterSense Lead Free |
|---|---|
| Number of Holes: | 3 |
| Handle Style: | Cross |
| Flow Rate (GPM): | 1.2 |
| Material: | Metal (Unspecified) |
| Finish: | Brushed Gold |
| Finish Family: | Brushed Gold / Brass |
| Connection Type: | Sweat |
| Drain Type: | No Drain |
| Type: | Manual |
| Valve Type: | Cartridge |
| ADA: | No |
| Product Type: | Bathroom Faucet |
| Number of Handles: | 2 |
| Series: | Colinet |
| Application: | Residential |
| Connection Size: | 1/2" |
| Installation Type: | Wall Mount |
| Warranty: | Limited Lifetime |