Apply to be a TradeMaster!
Main product image of 90-Degree Two Handle Low Arc Bathroom Faucet (Chrome), TS6720
Magnifying glass
Hover image to zoom

90-Degree Two Handle Low Arc Bathroom Faucet (Chrome), TS6720

Brand:
Moen
SKU:
TS6720
Rating:
(0)
Q&A:
(0)
90-Degree Two Handle Low Arc Bathroom Faucet (Chrome), TS6720
Magnifying glass
Hover image to zoom
TS6720 has been discontinued
Discontinued July 11, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The 90 Degree collection displays ultra-Modern styling, with its geometric forms, squared corners and straight lines. The minimalist style creates an urban focal point for today's contemporary baths. Complete the look of your bath with a matching suite of products.

Product Features
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • Includes red and blue markings

Specs

–
Type:

Manual

Finish:

Chrome

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm