Apply to be a TradeMaster!
Main product image of Boardwalk Two-Handle Low Arc Bathroom Faucet, TV6220BRB
Magnifying glass
Hover image to zoom

Boardwalk Two-Handle Low Arc Bathroom Faucet, TV6220BRB

Brand:
Moen
SKU:
TV6220BRB
Rating:
(0)
Q&A:
(0)
Boardwalk Two-Handle Low Arc Bathroom Faucet, TV6220BRB
Magnifying glass
Hover image to zoom
$348.58 each
In Stock
In Stock
Get 2 Mon, Nov 9
This item replaces: T6220BRB

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Mediterranean Bronze
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)

Description

–

Featuring an art-deco inspired blend of vintage design and classic lines, the Boardwalk collection offers homeowners a high-end selection of faucets, showering products, and accessories to create a stunning look in the bath.



Features:

  • Mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
  • two-handle lever handle offers effortless control
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Features Duralock quick connect system for easy installation
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)

Specs

–
Approvals:

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

WaterSense

Finish:

Mediterranean Bronze

Flow Rate (GPM):

1.2

ADA:

Yes

Type:

Manual

Connection Type:

IPS / NPT

Series:

Boardwalk

Valve Type:

Cartridge

Number of Handles:

2

Handle Style:

Lever

Number of Holes:

3

Drain Type:

Pop-Up

Connection Size:

1/2"

Max Deck Thickness:

1.25"

Installation Type:

Deck Mount

Material:

Metal (Unspecified)

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy