With flowing curves, the Eva collection's Transitional design is pure and organic. Petal-like handles and swan-like spout bring a relaxed feeling to the bath.
Features:
| Finish: | Chrome |
|---|---|
| Type: | Manual |
| Product Type: | Faucet |
| Series: | Eva |
| Application: | Bathroom |
| Flow Rate (GPM): | 1.2 |
| Number of Handles: | 2 |
| Handle Style: | Metal Lever |
| Faucet Holes: | 3 |
| ADA: | Yes |