Apply to be a TradeMaster!
Main product image of Greenfield 2 Handle Bathroom Faucet (Brushed Nickel), TV6507BN
Magnifying glass
Hover image to zoom

Greenfield 2 Handle Bathroom Faucet (Brushed Nickel), TV6507BN

Brand:
Moen
SKU:
TV6507BN
Rating:
(0)
Q&A:
(0)
Greenfield 2 Handle Bathroom Faucet (Brushed Nickel), TV6507BN
Magnifying glass
Hover image to zoom
$643.84 each
In Stock
In Stock
Get 5 Mon, Nov 9
Finish: 
Brushed Nickel
Brushed GoldBrushed NickelChromeMatte Black
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Features:
  • brushed nickel finish brings the warm look of stainless to your bath
  • 2 Handle lever handle makes it easy to adjust the water
  • faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • features Duralock(TM) quick connect system for easy installation
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Series:

Greenfield

Flow Rate:

1.20 GPM

Finish:

Brushed Nickel

Type:

Manual

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy