Apply to be a TradeMaster!
Main product image of Traditional Two-Handle Bathroom Faucet (Chrome), WS84003
Magnifying glass
Hover image to zoom

Traditional Two-Handle Bathroom Faucet (Chrome), WS84003

Brand:
Moen
SKU:
WS84003
Rating:
(0)
Q&A:
(0)
Traditional Two-Handle Bathroom Faucet (Chrome), WS84003
Magnifying glass
Hover image to zoom
$124.25 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever

Description

–
Traditional Chrome Two-Handle Bathroom Faucet

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Rotating Spout
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

Specifications:
  • Application: Three hole
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Spout Reach: 4.69"
  • Drain Assembly: Metal
  • Deck plate: Included
  • Water usage is limited to these maximum flow rates as indicated by the corresponding product markings: 1.2 gpm max (4.5L/min) at 60 psi

Specs

–
Finish:

Chrome

Number of Holes:

3

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Approvals:

WaterSense

Lead Free

ADA / ICC A117.1

Drain Type:

Pop-Up

Installation Type:

Deck Mount

Type:

Manual

Connection Size:

1/2"

Connection Type:

IPS / NPT

Finish Family:

Chrome

Handle Style:

Lever

Number of Handles:

2

Flow Rate (GPM):

1.2

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy