Apply to be a TradeMaster!
Main product image of 9 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (230V)
Magnifying glass
Hover image to zoom

9 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (230V)

SKU:
10029
Rating:
(1)
Q&A:
(0)
9 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (230V)
Magnifying glass
Hover image to zoom
$131.88 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Mount
Double Foot Pads
Product Highlight: Amperage
0.27 Amps
Product Highlight: Material
Cast Iron

Description

–
9 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (230V)

Replaces:
  • Electric Motors and Specialties - SPB9EM2
  • GE - 5421

Specs

–
Product Type:

Fan Motor

Voltage:

230V

Material:

Cast Iron

Rotation:

CW

Enclosure Type:

Totally Enclosed

Motor:

Shaded Pole

Amperage:

0.27

RPM:

1550

Hertz:

60

Mount:

Double Foot Pads

Wattage:

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Material
Rotation
Enclosure Type
CURRENT ITEM
Fan Motor
230V
Cast Iron
CW
Totally Enclosed
9 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (230V)
SKU: UB599
Fan Motor
230V
Cast Iron
CW
Totally Enclosed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would order from SupplyHouse with confidence again

Product was fine, great price and while there was a hiccup in the initial product delivered, customer service was amazing, responsive, and took care of everything. You can get parts anywhere, but with confidence not so much. Will Order again from SupplyHouse.
Satisfied customer
San Jose, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy