Shop Resideo Sale
Main product image of 12W Unit Bearing ECM Fan Motor, CW (115V)
Magnifying glass
Hover image to zoom

12W Unit Bearing ECM Fan Motor, CW (115V)

SKU:
5R026
Rating:
(0)
Q&A:
(0)
12W Unit Bearing ECM Fan Motor, CW (115V)
Magnifying glass
Hover image to zoom
$207.13 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWOSE
Product Highlight: Mount
Shroud
Product Highlight: Amperage
0.3 Amps

Description

–
12W Unit Bearing ECM Fan Motor, CW (115V)

***Note: Image may not be actual representation of item.

Specs

–
Type:

ECM

Product Type:

Motor

Voltage:

115V

Rotation:

CWOSE

Amperage:

0.3

RPM:

1550

Mount:

Shroud

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Bearings:

Unit Bearing

Speeds:

1

Phase:

1

Hertz:

60

Duty:

Continuous Air Over

Insulation Class:

B

Poles:

4

Motor Orientation:

Any

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Rotation
Amperage
Bearings
Speeds
CURRENT ITEM
115V
CWOSE
0.3
Unit Bearing
1
115V
CCWSE
0.46
Ball
2
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy