Apply to be a TradeMaster!
Main product image of 12W Unit Bearing ECM Fan Motor, 1450 RPM, CW (115V)
Magnifying glass
Hover image to zoom

12W Unit Bearing ECM Fan Motor, 1450 RPM, CW (115V)

SKU:
5R027
Rating:
(0)
Q&A:
(0)
12W Unit Bearing ECM Fan Motor, 1450 RPM, CW (115V)
Magnifying glass
Hover image to zoom
$239.10 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1450 RPM
Product Highlight: Rotation
CWOSE
Product Highlight: Mount
Shroud
Product Highlight: Amperage
0.4 Amps

Description

–
12W Unit Bearing ECM Fan Motor, 1450 RPM, CW (115V)

Specs

–
Type:

ECM

Product Type:

Motor

Voltage:

115V

Rotation:

CWOSE

Amperage:

0.4

Mount:

Shroud

RPM:

1450

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Bearings:

Unit Bearing

Speeds:

1

Phase:

1

Hertz:

60

Duty:

Continuous Air Over

Insulation Class:

B

Poles:

4

Motor Orientation:

Any

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
Rotation
Amperage
Bearings
Speeds
115V
CWOSE
0.4
Unit Bearing
1
115V
CCWSE
0.46
Ball
2
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy