Apply to be a TradeMaster!
Main product image of 12W Unit Bearing ECM Fan Motor, 0.4A, CW (115V)
Magnifying glass
Hover image to zoom

12W Unit Bearing ECM Fan Motor, 0.4A, CW (115V)

SKU:
5R028
Rating:
(0)
Q&A:
(0)
12W Unit Bearing ECM Fan Motor, 0.4A, CW (115V)
Magnifying glass
Hover image to zoom
We no longer carry 5R028
Unavailable since August 23, 2023

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWOSE
Product Highlight: Mount
Shroud
Product Highlight: Amperage
0.4 Amps

Description

–
12W Unit Bearing ECM Fan Motor, 0.4A, CW (115V)

***Note: Image may not be actual representation of item.

Specs

–
Type:

ECM

Product Type:

Motor

Voltage:

115V

Rotation:

CWOSE

Amperage:

0.4

RPM:

1550

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Mount:

Shroud

Bearings:

Unit Bearing

Speeds:

1

Phase:

1

Hertz:

60

Duty:

Continuous Air Over

Insulation Class:

B

Poles:

4

Motor Orientation:

Any

Approvals:

CSA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Rotation
Amperage
RPM
Bearings
115V
CWOSE
0.4
1550
Unit Bearing
115V
CCWSE
0.46
800-2100
Ball