
This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
| Product Type: | Outdoor Unit |
|---|---|
| Cooling Capacity (BTU): | 18000 |
| Heating Capacity (BTU): | 18000 |
| SEER: | 22 |
| Amperage: | 18 |
| Energy Star Rated: | Yes |
| Voltage: | 208/230V |
| Gas Connection: | 1/2" |
| Liquid Line: | 1/4" |
| Modes: | Heating Cooling |
| Features: | Wifi Google Assistant Enabled Amazon Alexa Enabled |
| Refrigerant Type: | R-410A |
| Warranty: | Limited Lifetime (Compressor) 7 Year (Compressor)/5 Year (Parts) |
| Used With: | IOS Android |
| Coverage (Sq Ft.): | 750 |