Apply to be a TradeMaster!
Main product image of DIY 4th Gen 36,000 BTU, R-410A, 18 SEER Energy Star Ductless, Outdoor Unit w/ 25 ft. Line Set (208-230V)
Magnifying glass
Hover image to zoom

DIY 4th Gen 36,000 BTU, R-410A, 18 SEER Energy Star Ductless, Outdoor Unit w/ 25 ft. Line Set (208-230V)

Brand:
MRCOOL
SKU:
DIY-36-HP-C-230C25
Rating:
(0)
Q&A:
(0)
DIY 4th Gen 36,000 BTU, R-410A, 18 SEER Energy Star Ductless, Outdoor Unit w/ 25 ft. Line Set (208-230V)
Magnifying glass
Hover image to zoom
DIY-36-HP-C-230C25 has been discontinued
Discontinued December 3, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
DIY 5th Gen 36,000 BTU, R-454B, 18 SEER2 Energy Star Ductless, Outdoor Unit w/ 25 ft. DIYPro Cable (230V)
Brand:
MRCOOL
SKU:DIY-36-HP-C-230D25-O
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Heating Capacity (BTU)
36000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: SEER
18 Rating
Product Highlight: Voltage
208/230V
Product Highlight: Energy Star Rated
Yes

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Note: This is an outdoor unit only. A compatible indoor unit is required for this unit to function. The list of compatible indoor units can be found in the "Manuals" section at the top of this page

Note: Please click here for warranty registration.

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

36000

Heating Capacity (BTU):

36000

SEER:

18

HSPF:

8.9

EER:

8.2

Voltage:

208/230V

Energy Star Rated:

Yes

Gas Connection:

5/8"

Liquid Line:

3/8"

Amperage:

28

Phase:

1

Modes:

Heating

Cooling

Features:

Google Assistant Enabled

Wifi

Amazon Alexa Enabled

Speeds:

4

Refrigerant Type:

R-410A

Warranty:

Limited Lifetime (Compressor)

7 Year (Compressor)/5 Year (Parts)

Used With:

IOS

Android

Coverage (Sq Ft.):

1500

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need