The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Red Potable PEX Tubing (100 ft Coil)
Magnifying glass
Hover image to zoom

1/2" Red Potable PEX Tubing (100 ft Coil)

Brand:
Mr. PEX
SKU:
1720010
Rating:
(1)
Q&A:
(0)
1/2" Red Potable PEX Tubing (100 ft Coil)
Magnifying glass
Hover image to zoom
$45.56 each
In Stock
In Stock
Get 3 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Color
Red
Length (Feet)
100'
100'300'500'
Size
1/2"
This item replaces: 1722060

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Grade
PEX-a
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1/2"
Product Highlight: Shape
Coil
Product Highlight: Color
Red
Product Highlight: Material
PEX

Description

MrPEX® POTABLE PEX-a tubing is Cross-Linked Polyethylene (PEX-a) manufactured in accordance with ASTM F 876. Tubing is listed to ASTM F 876/F877/F2023, ASTM E84 (CSA B137.5), cNSFus-pw, NSF/ANSI-61, NSF/ANSI-14, Annex G, NSF U.P.Code PEX 5006, ICC-PMG, ANSI/AWWA 904. MrPEX® POTABLE PEX-a tubing is rated by the Hydrostatic Stress Board of PPI (Plastics Pipe Institute) at: 160 psi at 73.4°F; 100 psi at 180°F. MrPEX® POTABLE PEX-a tubing may be used with fittings that are compliant with ASTM F1807/F1960/F2080/F2098/F2159 standards.

MrPEX® POTABLE PEX-a tubing is offered in coils and straight lengths of RED, WHITE and BLUE colors to help identify hot and cold water supply.

Specs

Length (Feet):

100'

Size:

1/2"

Shape:

Coil

Color:

Red

Grade:

PEX-a

Material:

PEX

Application:

Plumbing

Max Pressure (PSI):

160

Standards Met:

ASTM F2023

ANSI 61

ANSI-14

ASTM F877

ASTM E84

ASTM F876

Warranty:

30 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Tubing consistency is poor..

Depending on the roll you get, the fittings can go on easy or VERY difficult. No quality control over the mfg of the tubing.Very frustrating.
kcopp
Seacoast NH
4 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy