Apply to be a TradeMaster!
Main product image of 1/2" PEX-AL-PEX Press x 3/4" MNPT Adapter
Magnifying glass
Hover image to zoom

1/2" PEX-AL-PEX Press x 3/4" MNPT Adapter

Brand:
Mr. PEX
SKU:
2325075
Rating:
(0)
Q&A:
(0)
1/2" PEX-AL-PEX Press x 3/4" MNPT Adapter
Magnifying glass
Hover image to zoom
$5.39 each
BOX UP & SAVE 4%
$51.80 box of 10
$5.18 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Tubing Compatibility
PEX-AL-PEX
Product Highlight: Connection Type
Press x MNPT Connection

Description

–
MrPEX Press Fittings are for use with MrPEX ASTM F1281-2005 PEX-AL-PEX tubing in radiant applications. The body is made from DZR brass, double o-rings, and a stainless steel press sleeve. An accurately installed press fitting offers a fast, reliable, and permanent connection.

Specs

–
Product Type:

Adapter

Size:

1/2"

PEX Size:

1/2"

Thread Size:

3/4"

Connection Type:

Press x MNPT

Application:

Heating

Tubing Compatibility:

PEX-AL-PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy