Apply to be a TradeMaster!
Main product image of 1" PEX-AL-PEX Press x 1" FNPT Adapter
Magnifying glass
Hover image to zoom

1" PEX-AL-PEX Press x 1" FNPT Adapter

Brand:
Mr. PEX
SKU:
2331010
Rating:
(0)
Q&A:
(0)
1" PEX-AL-PEX Press x 1" FNPT Adapter
Magnifying glass
Hover image to zoom
$16.53 each
BOX UP & SAVE 4%
$79.45 box of 5
$15.89 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Tubing Compatibility
PEX-AL-PEX
Product Highlight: Connection Type
Press x FNPT Connection

Description

–
MrPEX Press Fittings are for use with MrPEX ASTM F1281-2005 PEX-AL-PEX tubing in radiant applications. The body is made from DZR brass, double o-rings, and a stainless steel press sleeve. An accurately installed press fitting offers a fast, reliable, and permanent connection.

Specs

–
Product Type:

Adapter

Size:

1"

PEX Size:

1"

Thread Size:

1"

Connection Type:

Press x FNPT

Application:

Heating

Tubing Compatibility:

PEX-AL-PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy