Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Brand
–

Mr. PEX (3)

Size
–

1/2" (1)
3/4" (1)
1" (1)

PEX Size
–

1/2" (1)
3/4" (1)
1" (1)

Price Range
–

$5 to $10 (1)
$10 to $15 (1)
$15 to $20 (1)

Multipress MLC Press Female Adapters

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 3/4" PEX-AL-PEX Press x 3/4" FNPT Adapter
$14.19 each
BOX UP & SAVE 5%
$134.90 box of 10
$13.49 each
In Stock
Get 22 by Mon, Nov 23
In Stock
Get 22 by Mon, Nov 23
Compare
Product Image of 1/2" PEX-AL-PEX Press x 1/2" FNPT Adapter
$7.99 each
BOX UP & SAVE 5%
$75.90 box of 10
$7.59 each
Backorder
Get it by Tue, Dec 15 - Tue, Dec 22
Backorder
Get it by Tue, Dec 15 - Tue, Dec 22
Compare
Product Image of 1" PEX-AL-PEX Press x 1" FNPT Adapter
1" PEX-AL-PEX Press x 1" FNPT Adapter
SKU: 2331010
Mr. PEX
SKU: 2331010
Brand: Mr. PEX
$16.53 each
BOX UP & SAVE 4%
$79.45 box of 5
$15.89 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Multipress MLC Press Female Adapters

Multipress MLC Press Female Adapters are fittings that transition PEX-AL-PEX tubing to a female NPT thread, and the listed examples are Mr. PEX press by FNPT adapters in 1/2-inch, 3/4-inch, and 1-inch sizes. Each adapter body is made from DZR brass with double o-rings and a stainless steel press sleeve. Each listing pairs the adapter size with the same PEX size and thread size. The 3/4-inch listing states the fitting complies with chlorine resistance test method ASTM F2023, carries the cNSF and cNSFus mark, and is optimal for potable water or radiant applications. It is also designed for use in applications with poor water quality. The 1/2-inch and 1-inch listings describe radiant applications. Matching the thread size and the tubing size at each transition is what keeps the pressed side and the threaded side of the connection compatible.

Subcategories

  • 1/2-Inch PEX-AL-PEX Press x FNPT Adapters: The 1/2-inch adapter transitions 1/2-inch PEX-AL-PEX tubing to a 1/2-inch female NPT thread. The listing shows a Press x FNPT connection type and heating as the application. Installers use it where 1/2-inch tubing in a radiant system meets a threaded connection.
  • 3/4-Inch PEX-AL-PEX Press x FNPT Adapters: The 3/4-inch adapter transitions 3/4-inch PEX-AL-PEX tubing to a 3/4-inch female NPT thread. Its listing cites chlorine resistance test method ASTM F2023 and the cNSF and cNSFus mark. The description says it is designed for applications with poor water quality, so installers consider it for potable water or radiant work.
  • 1-Inch PEX-AL-PEX Press x FNPT Adapters: The 1-inch adapter transitions 1-inch PEX-AL-PEX tubing to a 1-inch female NPT thread. The listing shows a Press x FNPT connection type and heating as the application. Installers use it where 1-inch radiant tubing meets a threaded connection.

Buying Guide

Start with the application. The 3/4-inch listing describes the fitting as optimal for potable water or radiant applications, while the 1/2-inch and 1-inch listings describe radiant applications. Match the listing to the job, and for potable water work confirm the specific adapter's listed use and approvals before specifying.

Next, confirm the tubing and size. Multipress MLC Press Female Adapters in this listing are made for PEX-AL-PEX tubing, and the listed adapters pair a press size with a female NPT thread of the same size, such as 3/4-inch press by 3/4-inch FNPT. Sizes include 1/2-inch, 3/4-inch, and 1-inch.

Then check materials and water quality. The listed adapters have DZR brass bodies, double o-rings, and stainless steel press sleeves. The 3/4-inch listing adds compliance with chlorine resistance test method ASTM F2023 and the cNSF and cNSFus mark, and it describes the fitting as designed for applications with poor water quality. Treat those details as specific to that listing.

Finally, plan the connection. The listed adapters use a Press x FNPT connection, so the threaded side needs a mating male NPT thread. Follow the manufacturer's installation instructions for pressing, and check each listing for notes before ordering. Count the transitions on the job by size so each press by FNPT adapter is matched to its tubing run.

Frequently Asked Questions

What do Multipress MLC Press Female Adapters connect?

Multipress MLC Press Female Adapters transition PEX-AL-PEX tubing to a female NPT thread. The listed examples use a Press x FNPT connection in 1/2-inch, 3/4-inch, and 1-inch sizes.

Can these press female adapters be used on potable water?

Among Multipress MLC Press Female Adapters, the 3/4-inch PEX-AL-PEX Press x 3/4-inch FNPT listing describes the fitting as optimal for potable water or radiant applications. The 1/2-inch and 1-inch listings describe radiant applications. Confirm the listed use and approvals for the exact adapter before specifying.

What are the press female adapters made of?

Multipress MLC Press Female Adapters in this listing have DZR brass bodies, double o-rings, and stainless steel press sleeves. The 3/4-inch listing states the body is made from dezincification resistant brass.

What sizes are listed for Multipress MLC Press Female Adapters?

Listed examples include 1/2-inch, 3/4-inch, and 1-inch adapters, each pairing a press size with a female NPT thread of the same size. Check the listing for the size that matches the tubing.

Is a chlorine resistance standard listed for these adapters?

The 3/4-inch listing in Multipress MLC Press Female Adapters states compliance with chlorine resistance test method ASTM F2023 and describes the fitting as designed for applications with poor water quality. It also carries the cNSF and cNSFus mark. Verify the markings on the exact product before specifying it for a project.

Didn't find what you're looking for? 
Let us know
.