Apply to be a TradeMaster!
Main product image of 3/4" PEX-AL-PEX x 3/4" FNPT Transition w/ Fitting Assembly
Magnifying glass
Hover image to zoom

3/4" PEX-AL-PEX x 3/4" FNPT Transition w/ Fitting Assembly

Brand:
Mr. PEX
SKU:
2457575
Rating:
(0)
Q&A:
(0)
3/4" PEX-AL-PEX x 3/4" FNPT Transition w/ Fitting Assembly
Magnifying glass
Hover image to zoom
$15.60 each
BOX UP & SAVE 5%
$148.20 box of 10
$14.82 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX-AL-PEX
Product Highlight: Connection Type
FNPT Connection

Description

–

Note: Not compatible with Fosta PEX Tubing and requires to a chamfer tool for proper installation


Made of brass, for connecting Bluefin multi-layer pipe



MrPEX Compression Fitting Assemblies for connection of MrPEX PEX-AL-PEX tubing to MrPEX Manifolds or transition fittings with EK (Eurokonus) connection. Fittings consist of a nut, insert and compression ring made of brass. Insert features double o-ring and EK (Eurokonus) seat.

Specs

–
Size:

3/4"

PEX Size:

3/4"

Thread Size:

3/4"

Connection Type:

FNPT

Material:

Brass

Application:

Heating

Tubing Compatibility:

PEX-AL-PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy