Shop Resideo Sale
Main product image of 1" PEX-AL-PEX x 1-1/4" Copper Pipe Transition w/ Fitting Assembly
Magnifying glass
Hover image to zoom

1" PEX-AL-PEX x 1-1/4" Copper Pipe Transition w/ Fitting Assembly

Brand:
Mr. PEX
SKU:
2461013
Rating:
(1)
Q&A:
(0)
1" PEX-AL-PEX x 1-1/4" Copper Pipe Transition w/ Fitting Assembly
Magnifying glass
Hover image to zoom
$16.17 each
BOX UP & SAVE 4%
$155.40 box of 10
$15.54 each
In Stock
In Stock
Get 13 Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 1-1/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX-AL-PEX
Product Highlight: Connection Type
Copper Sweat Connection

Description

–

Note: Not compatible with Fosta PEX Tubing and requires to a chamfer tool for proper installation


Made of brass, for connecting Bluefin multi-layer pipe



MrPEX Compression Fitting Assemblies for connection of MrPEX PEX-AL-PEX tubing to MrPEX Manifolds or transition fittings with EK (Eurokonus) connection. Fittings consist of a nut, insert and compression ring made of brass. Insert features double o-ring and EK (Eurokonus) seat.

Specs

–
Size:

1"

1-1/4"

PEX Size:

1"

Thread Size:

1-1/4"

Connection Type:

Copper Sweat

Material:

Brass

Application:

Heating

Tubing Compatibility:

PEX-AL-PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit

I was having a hard time finding the right fitting at the local stores. Supply house had the right part and shipped fast
Peetro
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy