Apply to be a TradeMaster!
Main product image of Basic End Cap
Magnifying glass
Hover image to zoom
Basic End Cap
Magnifying glass
Hover image to zoom
$9.03 each
BOX UP & SAVE 10%
$16.30 box of 2
$8.15 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" BSP Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Standards Met
NSF, ASTM F877, ASTM F1960 Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Material
Brass

Specs

–
Connection Size:

1" BSP

Application:

Accessory

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

NSF

ASTM F877

ASTM F1960

Max Temp (F):

200°F

Manifold Compatibility:

Mr. PEX Manifold

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy