Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Radiant Heat
Radiant Heat Manifolds
Mr. PEX Manifolds
Mr. PEX Manifolds & Adapters
Mr. PEX Supply Adapters
Supply/Return Adapter to 1" Male NPT
Brand:
Mr. PEX
SKU:
3620003
Rating:
(0)
Q&A:
(0)
Hover image to zoom
3620003 has been discontinued
Discontinued January 11, 2024
This product was discontinued by the manufacturer.
This item replaces:
MA-10MPT, MP132
Product Highlights
–
1" BSP x 1" NPT Connection
Brass
200 MAX PSI
5 Year Warranty
Male Thread Type
ASTM F877, NSF Standards Met
Description
–
Mr. PEX Supply/Return Adapters for Mr. PEX Manifolds to Male Thread.
Specs
–
Connection Size:
1" BSP x 1" NPT
Application:
Accessory
Product Type:
Supply/Return Adapter
Material:
Brass
Max Pressure (PSI):
200
Warranty:
5 Year
Thread Type:
Male
Standards Met:
ASTM F877
NSF
Max Temp (F):
200°F
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video