Apply to be a TradeMaster!
Main product image of Supply/Return Adapter to EK25
Magnifying glass
Hover image to zoom

Supply/Return Adapter to EK25

Brand:
Mr. PEX
SKU:
3620006
Rating:
(0)
Q&A:
(0)
Supply/Return Adapter to EK25
Magnifying glass
Hover image to zoom
3620006 has been discontinued
Discontinued July 15, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Size
1" BSP x EK25 Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Standards Met
ASTM F1960, ASTM F877, NSF Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
Manifold Transition for 1 1/4" Brass and Stainless Steel

1" BSP to EK25

Specs

–
Product Type:

Supply/Return Adapter

Connection Size:

1" BSP x EK25

Application:

Accessory

Material:

Brass

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1960

ASTM F877

NSF

Max Temp (F):

200°F

Manifold Compatibility:

Mr. PEX Manifold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm