Pros, Join Our TradeMaster Program!
Description
Manifold Transition for 1-1/4" Brass and Stainless Steel

1" BSP to EK 32
Read more
Specs
Product Type:
Supply/Return Adapter
Application:
Accessory
Connection Size:
1" BSP x EK32
Material:
Brass
Max Pressure (PSI):
200
Warranty:
5-Year Limited Warranty
Standards Met:
ASTM F877
ASTM F1960
NSF
Max Temp (F):
200°F
Manifold Compatibility:
Mr. PEX Manifold
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.