Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Radiant Heat
Radiant Heat Manifolds
Mr. PEX Manifolds
Mr. PEX Manifolds & Adapters
Mr. PEX Supply Adapters
Isolation Union Ball Valve (Pair)
Brand:
Mr. PEX
SKU:
3620008
Rating:
(0)
Q&A:
(0)
Hover image to zoom
3620008 has been discontinued
Discontinued August 24, 2016
This product was discontinued by the manufacturer.
This item replaces:
MP135
Product Highlights
–
1" BSP Connection
Brass
200 MAX PSI
5 Year Warranty
NSF, ASTM F1960, ASTM F877 Standards Met
200°F Max Temp
Description
–
Mr. PEX Supply/Return Adapters for Mr. PEX Manifolds to Isolation Union Ball Valve.
Specs
–
Application:
Accessory
Connection Size:
1" BSP
Product Type:
Ball Valve
Material:
Brass
Max Pressure (PSI):
200
Warranty:
5 Year
Standards Met:
NSF
ASTM F1960
ASTM F877
Max Temp (F):
200°F
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video