Apply to be a TradeMaster!
Main product image of Mysa Smart Thermostat for Baseboard Heaters
Magnifying glass
Hover image to zoom
Mysa Smart Thermostat for Baseboard Heaters
Magnifying glass
Hover image to zoom
MYSA-V1-1 has been discontinued
Discontinued August 2, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Mysa Smart Thermostat for Baseboard Heaters (V2)
Brand:
Mysa
SKU:MYSA-V2-0
(3)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Programmability
Programmable
Product Highlight: Voltage
120/240V
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
3800 Watts
Product Highlight: Used With
IOS, Android

Description

To check compatibility please go to: https://getmysa.com/compatibility

Please note: Mysa does not work with furnaces, boilers or low voltage systems

Meet Mysa: The only Smart Thermostat that lets you take full control of your electric heat. Mysa is the first ever high-voltage thermostat that is truly smart. It is fully featured for the conscientious consumer: smart learning features which can save up to 26% on energy bills, remote access to control your home’s heating through their smartphone from anywhere in the world, and integration with popular smart home platforms (Amazon Alexa, Google Home, and Apple Homekit).

Your heat is in your hands.
  • Remote Control: Now App-roaching comfort - If you have access to your phone, you have access to your home. Don’t worry about leaving the heat on - control your heat from anywhere in the world with our Android and iOS apps.
  • Set a schedule in minutes: Mysa’s scheduling system gives you the flexibility to change on the go. Leave the 9 to 5 behind and decide your own program. You and your thermostat will have the same schedule - or no schedule at all.
  • Energy Charting: Daily tracking of your energy use will help you see how Mysa's saving you real dollars.
  • Vacation Mode: Jet-setting doesn’t mean resetting. It just means simply pressing a button. So whether it’s for a day, a week, or until you’ve got the perfect tan, you don’t have to worry about your heat kicking in back at home.
  • Zone in on comfort: Team up your Mysas to add precision to your home heating. Do bedtime right by keeping the kids’ rooms on the same schedule, or keep the whole basement nice and cozy for movie night.
  • Snazzy, Stylish, Smart: Simple never goes out of style: Mysa follows a straightforward design philosophy - less is more. No complicated menus, no ugly screens. No excess. Just Mysa smiling brightly back at you.
  • Installation: Your electric heaters just enrolled in school. Baseboard heaters got a new best friend, and fan-forced heaters got their new biggest fan. Mysa’s the smartest choice for all your high-voltage needs - from 120V all the way up to 240V.

Technical Specifications
  • Compatibility: Most high voltage electric heating systems:
    • Baseboard heater
    • Convector (short cycle)
    • Fan-forced convector (long cycle)
    • Radiant ceiling heating
  • Electrical
    • Power: 3,800 W Max
    • Voltage: 120 V AC / 240 V AC
    • Current: 16 A Max
    • Fits standard size gang box
  • Certifications: Mysa is certified to the following standards:
    • UL 60730
    • CSA E60730

App & Connectivity
  • iPhone: Devices running iOS 10.2 and above
  • Android: Phone or tablet running Android 4.4 "Kit-Kat" and above
  • Connectivity: Internet connection required for remote access and “smart” thermostat features
  • Security: Supports WPA2, Traffic is encrypted end-to-end using AES256-SHA over TLS
  • Wireless: Wi-Fi - 802.11 b/g/n @ 2.4GHz

Packaging
  • Mysa Thermostat
  • Electrical Box Mounting Screws
  • Wire Connectors
  • Installation Guide

Specs

Product Type:

Thermostat

Application:

Electric Heat (Line Voltage)

Programmability:

Programmable

Mount:

Vertical

User Interface:

Touchscreen

LED w/ Capacitive Touch Buttons

Smartphone App

Voltage:

120/240V

Wattage:

3800

Current (amps):

16A

Wireless:

Yes

Used With:

IOS

Android

Power Method:

Hardwired

Sensors:

Humidity: +/- 2%

Temperature: +/- 0.4°F

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would definitely buy this again

I used this on the heating part of a heat, lilght, vent in a bathroom and it works great. The wifi connection was easy and worked well from a good distance away from the router. It is also a LOT better looking than an old school line voltage thermostat.
Tim
Pagosa Springs, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job but functionality isn't great

This is really the only smart line voltage thermostat out there so if you want access to it via WiFi this is your only choice. I was a little off put by the design, it certainly doesn't look very modern with its display. It's clunky when you adjust things directly from the thermostat the key pad isn't very sensitive and I haven't found a way to turn it on or off without using the app. The app itself is fine.
Mark
Verona, nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of the few smart line-voltage thermostats - great so far

I've had this smart thermostat installed for a couple of days, and it works so far. Setup was a breeze (hook it up and connect via the app), and making a schedule was simple. So far, it works as expected. If it performs well this winter, I'll likely get two more for the rest of my baseboards.
Scott
Maryland
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

I am using this thermostat in a small two room cabin. Similar in size to a large motel room. Hooked up to three 1000 watt baseboard heaters. Very easy to install. The WiFi was needed to keep me aware of current temp when away for possible freezing conditions. Thermostat is set low when away. Temperature is increased before arrival. The charting is a bonus to view actual settings and costs. Two weeks of service only for now. Long cold NW Wisconsin winter to really test it out.
A
NW Wisconsin
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: My baseboard heater are set up with 1 controlled thermostat it this have the capability to operate more than 1 unit

Asked by John 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi John! Mysa is rated for controlling electric heating systems up to 3,800 watts. This allows you to connect multiple heaters to Mysa and allows for a number of customizations based on different-sized heaters.

Was this review helpful to you?