Apply to be a TradeMaster!
Main product image of Mysa Smart Thermostat for Baseboard Heaters (V2)
Magnifying glass
Hover image to zoom

Mysa Smart Thermostat for Baseboard Heaters (V2)

Brand:
Mysa
SKU:
MYSA-V2-0
Rating:
(3)
Q&A:
(0)
Mysa Smart Thermostat for Baseboard Heaters (V2)
Magnifying glass
Hover image to zoom
MYSA-V2-0 has been discontinued
Discontinued May 11, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Programmability
Programmable
Product Highlight: Voltage
120/240V
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
3800 Watts
Product Highlight: Used With
IOS, Android

Description

To check compatibility please go to: https://getmysa.com/compatibility


Please note: Mysa does not work with furnaces, boilers or low voltage systems


40% smaller than version 1 & NEW features, including Adaptive Display Technology.


Core Components

  • Mobile App: Adjust your home heating from anywhere on your Android or iOS device.
  • Smart Home: Control Mysa through your favourite smart home platforms and home assistants.
  • Thermostat: Mysa displays the room's current temperature, and the touch buttons allow you to adjust it.

Features

  • Scheduling: Use the app to set a schedule for your thermostat in less than a minute.
  • Zone Control: Group multiple Mysas into heating zones, and control them together through the Mysa app.
  • Shared Access: Share access to your account easily so others can control your Mysas through the Mysa app.
  • Installation: Your electric heaters just enrolled in school. Baseboard heaters got a new best friend, and fan-forced heaters got their new biggest fan. Mysa's the smartest choice for all your high-voltage needs - from 120V all the way up to 240V.
  • Vacation Mode: Going on vacation? Mysa will save energy while you're away.
  • Geolocation: Mysa uses your location to detect if anyone is home, so that you're not paying to heat an empty house.
  • Energy Reports: Mysa generates in-depth energy reports so you can see how much you are spending - and saving


Technical Specifications

  • Compatibility: Most high voltage electric heating systems:
    • Baseboard heater
    • Convector (short cycle)
    • Fan-forced convector (long cycle)
    • Radiant ceiling heating
  • Electrical
    • 1900 W at 120 VAC / 3800 W at 240 VAC
    • Current: 16 A Max
    • Fits standard size gang box
  • Display
    • LED display with capacitive touch buttons. Audible touch feedback
  • Certifications: Mysa is certified to the following standards:
    • UL873
    • CSA C22.2 No. 24-15
  • Dimensions
    • Height: 5.1 in / 129 mm
    • Width: 3.5 in / 88 mm
    • Depth: 0.8 in / 20 mm
  • Sensors
    • Temperature: +/- 0.5 F/0.3 C
    • Humidity: +/- 2%
    • Control Range: Off, 41-86 F/5-30 C
    • Light Sensor
    • Proximity Sensor
  • Integrations
    • Apple Homekit
    • Amazon Alexa
    • Google Home
  • Wireless
    • WiFi - 802.11 b/g/n - 2.4 GHz
    • Supports WPA2
    • NFC pairing
  • Warranty
    • 2 Year Limited Warranty
    • getmysa.com/warranty
  • App Languages
    • English
    • French

Specs

Product Type:

Thermostat

Application:

Electric Heat (Line Voltage)

Programmability:

Programmable

Mount:

Vertical

User Interface:

Smartphone App

Touchscreen

LED w/ Capacitive Touch Buttons

Current (amps):

16A

Voltage:

120/240V

Wattage:

3800

Wireless:

Yes

Used With:

IOS

Android

Power Method:

Hardwired

Sensors:

Temperature: +/- 0.5°F

Humidity: +/- 2%

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

don't buy

worked on and off for 7 years, now it's dead
todd
chicago
9 months ago
Was this review helpful to you?

Great thermostat

Easy set up and performs as expected.
cawireman
Reno, NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

For a line voltage tstat they look great, easy install and connection to the app.
Tomkat
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?