Apply to be a TradeMaster!
Main product image of 6" Round Overlapping Sewer Cover for 6" Valve Boxes (Green)
Magnifying glass
Hover image to zoom

6" Round Overlapping Sewer Cover for 6" Valve Boxes (Green)

Brand:
NDS
SKU:
107CS
Rating:
(18)
Q&A:
(0)
6" Round Overlapping Sewer Cover for 6" Valve Boxes (Green)
Magnifying glass
Hover image to zoom
$9.02 each
In Stock
In Stock
Get 98 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Color
Green

Description

–
NDS 107CS 6" Round Overlapping Sewer Cover for 6" Valve Boxes (Green)
A green, overlapping valve box cover used to replace a missing or damaged "SEWER" lid on compatible 6" round valve boxes, helping keep debris out while maintaining access.

Key Features:
  • 6" round overlapping cover designed for 6" valve boxes
  • Green cover marked "SEWER"
  • Overlapping lid design intended to help prevent dirt and debris from entering the valve box
  • Bayonet twist-lock style lid with finger slots to help remove or secure the cover
  • Constructed from high-density polyethylene (HDPE) with UV inhibitors and reinforcing ribs for durability

Compatibility & Applications:
  • For use with 6" round valve boxes where this cover style is specified
  • Commonly used in irrigation and utility/yard box cover replacement situations requiring a "SEWER" marked lid
  • Must only be used where the manufacturer specifies this exact part number: 107CS

Installation & Operation Notes:
  • Installation should be performed by an installer familiar with valve box cover replacement
  • Confirm the lid is fully seated and twist-locked into place after installation
  • Follow any local/site requirements for cover labeling and securement

Maintenance & Troubleshooting:
  • Typically replaced when the original cover is missing, cracked, or no longer stays secure, allowing dirt/grass to enter the box
  • If the lid is difficult to remove or does not seat properly, clean the valve box rim and check for damage or deformation that could prevent proper engagement

Specs

–
Size:

6"

Application:

Irrigation

Drainage Collection

Type:

Cover

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 18 reviews
100% would recommend this product
5
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

Quality OEM Part

Needed one of these to replace one that I ruined with my lawn mower. Came quickly, perfect fit. Reasonable shipping.
D'ville Septic
Downieville, CA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sometimes You Just Get Lucky

Not only did they have the specific part I needed (valve box cap), their price was decent, their shipping charge was realistic (I used the basic rate), and I received it in three days (ordered 01/03/25 received 01/06/25). My new go-to for irrigation parts!
Middle Child
Granbury, TX
10 months ago
Was this review helpful to you?

I would buy this product again

The service from supply house was excellent. There was a slight problem with one of the covers we received, we called them and they immediately sent out a replacement with no problem. The product works really well and is just as we needed. I would not hesitate to recommend the product, and would highly recommend the company for their service and helpfulness.
nam
Minnesota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HARD TO FIND ITEM

Perfect replacement. Fair price. Company should include shipping on all purchases.
RainMan
New Braunfels, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Exactly what I ordered, delivered on time and fits perfectly
Don B
Tampa, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Received the right product, right quantity, good shipping time, and competitive price.
The Aviator
Thurston Cty, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product-consistent fit

I have unfortunately run over too many of these with a lawnmower when someone played with the locking. Replacements are consistent and fit well.
Jon
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and competitively priced.

Good people.
CM
Whidbey Island WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great store

This cap was to replace a cap that was run over by an excavator. The cap fit perfectly and was the same make and model. I would purchase again.
Sewbike
Olympia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Just needed a cover without a hole in it
Sam
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy