Apply to be a TradeMaster!
Main product image of 6" Round Standard Series Irrigation Control Valve Box (Black Box/Green Cover)
Magnifying glass
Hover image to zoom

6" Round Standard Series Irrigation Control Valve Box (Black Box/Green Cover)

Brand:
NDS
SKU:
107BC
Rating:
(11)
Q&A:
(0)
6" Round Standard Series Irrigation Control Valve Box (Black Box/Green Cover)
Magnifying glass
Hover image to zoom
$8.20 each
In Stock
In Stock
Get 95 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Color
Black, Green

Description

–
NDS valve, meter and access boxes are offered in a wide range of sizes from the 6-inch round valve box to the 17" x 30" rectangular box. They are available with black, green, purple, gray and sand covers with designations including irrigation control valve, water, sewer, electric, reclaimed water, cable TV, telephone and others.

Specifications:
  • Series: Standard
  • Material: HDPE
  • Box Color: Black
  • Lid Color: Green
  • Lid Marking: ICV (Irrigation Control Valve)
  • Box Weight: 1.04 lbs
  • Lid Weight: 0.23 lbs
  • Total Weight: 1.27 lbs
  • Load rating: Pedestrian & lawn care equipment

Specs

–
Size:

6"

Application:

Irrigation

Type:

Valve Box

Color:

Black

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Round Standard Series Irrigation Control Valve Box (Black Box/Snap-In Green Cover)
SKU: 107BCH
NDS

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

I would buy this product again.

I used it as a cover to protect and provide easy access to a driveway exit loop.
TC
Tomkins Cove NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like the valve box

works for me
Abe
CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent replacement

With a much needed modification to adapt it for my use it worked out great. What's even better, it was made in the good ole USA
Mac
Seminole FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Perfect! Just what I needed!
Pat
Ham Lake, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, I would buy again.

I use the product for my septic system standpipes cutting them down and mounting these units flush to the ground so I could mow over them and still access my septic system standpipes. They work very good they're very sturdy they are affordable and easy to install. I'm very happy with them.
Rural user,
Bovey, Mn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would and have been buying these valve box access points

these are great for getting to sewer cleanout caps
John
mass
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Same Product as Big Box Stores

High quality and a super great price. And the shipping was FAST!
MudSlinger
Dallas, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly

Great service and delivery
Steve
Boston ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for the job

It took care of my customers need. He ran over the mound with his lawn mower and chewed up the cover. The price was reasonable and he was happy too.
Mack Man
Winooski, VT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What I Needed

Needed this valve box with a 'Sewer Cover'. I was cheaper to buy this Irrigation Valve Box and a separate 'Sewer Cover' than I could find anywhere on the web. Thanks SupplyHouse.
Bill
LBI, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy