Apply to be a TradeMaster!
Main product image of 15" Grate for Corrugated Pipe (Green)
Magnifying glass
Hover image to zoom

15" Grate for Corrugated Pipe (Green)

Brand:
Polylok
SKU:
300415-GR
Rating:
(0)
Q&A:
(0)
15" Grate for Corrugated Pipe (Green)
Magnifying glass
Hover image to zoom
$67.75 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
15"
Product Highlight: Color
Green
Product Highlight: Material
HDPE
Product Highlight: Shape
Round

Description

–
Ideal for use with 15" Corrugated or ribbed pipe. These 15" grates are made of HDPE with the highest UV Protection on the market today. These grates will withstand normal residential and light commercial traffic.

Product Features
  • Skid resistance surface
  • Highest level of UV Protection included

Specs

–
Product Type:

Grate

Size:

15"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy