Shop Resideo Sale
Main product image of 1" IPS PVC Swing Check Valve (Socket)
Magnifying glass
Hover image to zoom

1" IPS PVC Swing Check Valve (Socket)

Brand:
NDS
SKU:
1520-10
Rating:
(1)
Q&A:
(1)
1" IPS PVC Swing Check Valve (Socket)
Magnifying glass
Hover image to zoom
$20.90 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Color
White

Description

–
1" IPS PVC Swing Check Valve (Socket)

Product Features
  • Rated @125 PSI Static Pressure @ 72°F
  • Molded in the USA
  • Made of PVC Type 1 Material
  • All Parts Are NSF/ANSI 61 + 372 Listed

Specs

–
Size:

1"

Connection Method:

Socket

Connection Type:

Socket x Socket

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" PVC Sch 40 Tee
SKU: 401-010
1" PVC In-Line Check Valve w/ SS Spring (Solvent)
SKU: PVCVS100
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product & price, plus fast shipping

Supply House carried a part I couldn't find anywhere else at a great price. Shipping was fast and reasonably priced. I have ordered from SH before and they are my go to fir parts I can't find a my local big box store
KCinVA
Warrenton, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the cracking pressure of this check valve (1" IPS PVC Swing Check Valve (Socket)). I am looking for a check valve with the minimum possible cracking pressure. Best regardas, Humberto Zavararce

Asked by HUMBERTO 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Humberto. This check valve has a cracking pressure of 0.25 psi.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy