Apply to be a TradeMaster!
Main product image of Double Locking Outlet for 3" & 4" Spee-D Basin
Magnifying glass
Hover image to zoom

Double Locking Outlet for 3" & 4" Spee-D Basin

Brand:
NDS
SKU:
201-NDS
Rating:
(0)
Q&A:
(0)
Double Locking Outlet for 3" & 4" Spee-D Basin
Magnifying glass
Hover image to zoom
$20.02 each
BOX UP & SAVE 6%
$188.60 box of 10
$18.86 each
Backorder
Backorder
Get it Fri, Dec 11 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 4"
Product Highlight: Material
Styrene
Product Highlight: Color
Black
Product Highlight: Number of Outlets
1

Description

–
Note: Image may not represent actual product.

Double Locking Outlet for 3" & 4" Spee-D Basin

Product Features
  • Used with plastic, brass, or cast iron grates
  • Fits 4" SCH 40 pipe and 3" and 4" sewer and drain pipe, corrugated pipe, or triple-wall pipe
  • Locking outlet for corrugated pipe
  • Compact size for easy installation
  • Sump area collects debris to prevent clogging
  • Black styrene
  • Use with grates or Pop-up Emitters

Specs

–
Product Type:

Outlet

Size:

3"

4"

Color:

Black

Material:

Styrene

Number of Outlets:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy