Apply to be a TradeMaster!
Main product image of 18" Heavy Duty Grate for Corrugated Pipe (Green)
Magnifying glass
Hover image to zoom

18" Heavy Duty Grate for Corrugated Pipe (Green)

Brand:
Polylok
SKU:
3007-HDG
Rating:
(2)
Q&A:
(0)
18" Heavy Duty Grate for Corrugated Pipe (Green)
Magnifying glass
Hover image to zoom
$73.33 each
In Stock
In Stock
Get 20 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18"
Product Highlight: Color
Green
Product Highlight: Material
HDPE
Product Highlight: Shape
Round

Description

–
Ideal for use with 18" Corrugated or ribbed pipe. These 18" grates are made of HDPE with the highest UV Protection on the market today. These grates will withstand normal residential and light commercial traffic.

Product Features
  • Skid resistance surface
  • Highest level of UV Protection included

Specs

–
Product Type:

Grate

Size:

18"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Notice it Does Not Come with the 6 Stainless Steel Screws

This grate does not include the six screws (#12x2" stainless steel hex head screws) needed to install the grate. So this is a good replacement part, but not installation-ready like other suppliers. I called customer service, and they confirmed this does not come with the screws. Please note the website does not state they supply the screws. So it was an assumption error on my part, and I will need to buy the screws separately. Pro: Super fast shipping!
Jabroni
Atlanta, GA
2 years ago
Was this review helpful to you?

Direct Replacement

Direct replacement for the one that broke. Hopefully this one last longer.
Patrick
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy