Apply to be a TradeMaster!
Main product image of 18" Heavy Duty Cover for Corrugated Pipe (Green)
Magnifying glass
Hover image to zoom

18" Heavy Duty Cover for Corrugated Pipe (Green)

Brand:
Polylok
SKU:
3007-HDC
Rating:
(1)
Q&A:
(0)
18" Heavy Duty Cover for Corrugated Pipe (Green)
Magnifying glass
Hover image to zoom
$73.33 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18"
Product Highlight: Color
Green
Product Highlight: Material
HDPE
Product Highlight: Shape
Round

Description

–
Ideal for use with 18" Corrugated or ribbed pipe. These 18" covers are made of HDPE with the highest UV Protection on the market today. These covers will withstand normal residential and light commercial traffic.

Product Features
  • Skid resistance surface
  • Highest level of UV Protection included
  • Available with a foam gasket for airtight and watertight applications
  • Square drive screws are available to discourage unauthorized entry

Specs

–
Product Type:

Drain Cover

Size:

18"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

18" Pipe Adapter Ring for Corrugated Pipe (Black)
SKU: 3007-ARC
Polylok

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Product

Replaced my deteriorating concrete cover Fits perfectly. Fast delivery, good price
JWR
Marysville Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy