Shop Resideo Sale
Main product image of 2" x 1" IPS Slip Saddle
Magnifying glass
Hover image to zoom

2" x 1" IPS Slip Saddle

Brand:
NDS
SKU:
432010
Rating:
(0)
Q&A:
(0)
2" x 1" IPS Slip Saddle
Magnifying glass
Hover image to zoom
$42.12 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
2" x 1"
Connection Type: 
IPS

MANUALS (2)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
IPS Connection
Product Highlight: Size
2" x 1"

Description

–
NDS Clamp-It 2" x 1" IPS Slip Saddle

Specifications
  • Less installation labor
  • Less installation space required
  • No bolts
  • No washers
  • No nuts
  • No rust

Specs

–
Connection Type:

IPS

Material:

PVC

Size:

2" x 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy