Apply to be a TradeMaster!
Main product image of 6" x 2" IPS Slip Saddle
Magnifying glass
Hover image to zoom

6" x 2" IPS Slip Saddle

Brand:
NDS
SKU:
456020
Rating:
(0)
Q&A:
(0)
6" x 2" IPS Slip Saddle
Magnifying glass
Hover image to zoom
$108.32 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Size: 
6" x 2"
Connection Type: 
IPS
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
IPS Connection
Product Highlight: Size
6" x 2"

Description

–
NDS Clamp-It 6" x 2" IPS Slip Saddle

Specifications
  • Less installation labor
  • Less installation space required
  • No bolts
  • No washers
  • No nuts
  • No rust

Specs

–
Connection Type:

IPS

Material:

PVC

Size:

6" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy